Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 36"W x 36"H 1-Door Outdoor Enclosed Illuminated Corkboard with Header
See all 78 items in product family

United Visual Products 36"W x 36"H 1-Door Outdoor Enclosed Illuminated Corkboard with Header

Item #: WBB220126

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $452.95
Product Information
Product Q&A
Accessories
United Visual Products 36" x 36" 1-Door Outdoor Enclosed Illuminated Corkboard with Header

This Outdoor Enclosed Corkboard displays important messages outdoors. Satin Anodized aluminum frame. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). All Illuminated units lit from top. Illuminated header units are backlit. Single-door header units have header on the door (3" max text). Outdoor boards have sealed aluminum backing and drainage holes. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. Includes 1 door. Cork interior, Satin frame finish. 36"W x 36"H overall. Units with HeaderĂ¡come standard with a white 4-1/2?H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3?H black Helvetica lettering.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTIONOutdoor Enclosed Bulletin Board With Header
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERUV436HI-SATIN-CORK
    • STYLEBulletin Board
    • SUGGESTED USEOutdoor
    • TYPEIlluminated With Header
    • WEIGHT LBS35
    • BOARD TYPECork Board
    • INTERIOR DEPTH INCHES5/8
    • SURFACE MATERIALCork
    • EDGE TYPEStraight
    • DOOR TYPEHinged
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.