Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 42"W x 32"H 2-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame
See all 177 items in product family

United Visual Products 42"W x 32"H 2-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

Item #: WBB219673

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $281.51 Save: up to 7%
Price: $260.95
Product Information
Product Q&A
Accessories
United Visual Products 42" x 32" 2-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

This Outdoor Enclosed Corkboard displays important messages outdoors. Satin Anodized aluminum frame. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). Outdoor boards have sealed aluminum backing and drainage holes. Case Dimensions 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 2 doors. Cork interior, Satin frame finish. 42"W x 32"H overall.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES2
    • HEIGHT INCHES32
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTIONOutdoor Enclosed Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERUV403-5-SATIN-CORK
    • STYLEBulletin Board
    • SUGGESTED USEOutdoor
    • TYPENon-Illuminated Without Header
    • WEIGHT LBS33
    • BOARD TYPECork Board
    • EDGE TYPEStraight
    • SURFACE MATERIALCork
    • EXTERIOR DEPTH INCHES2
    • INTERIOR DEPTH INCHES5/8
    • DOOR TYPEHinged
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.