Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 45"W x 36"H Cork Top-Hinged Single Door Message Center with Cedar Frame

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

United Visual Products 45"W x 36"H Cork Top-Hinged Single Door Message Center with Cedar Frame

Item #: WBB220874

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $537.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
United Visual Products 45" x 36" Cork Top-Hinged Single Door Message Center with Cedar Frame

This Top-Hinged Single Door Message Center features a large door to display important messages. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Posts optional - please order separately. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Includes 1 top-hinged door. Cork interior, Cedar frame finish. 45"W x 36"H overall.

Product Specifications

    • WIDTH INCHES45
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTIONOutdoor Message Board
    • DOOR QUANTITY1
    • FRAME COLORCedar
    • FRAME CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERUVSDT4536-CEDAR
    • STYLEMessage Center
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • WEIGHT LBS45
    • SURFACE MATERIALCork
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board
    • INTERIOR DEPTH INCHES3-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:46