Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 48"W x 36"H Outdoor Combo Board w/Licorice Vinyl Letterboard & Corkboard
See all 24 items in product family

United Visual Products 48"W x 36"H Outdoor Combo Board w/Licorice Vinyl Letterboard & Corkboard

Item #: WBB220952

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 522.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 48"x36" Outdoor Combo Board w/Licorice Vinyl Letterboard & Corkboard

Create your own Outdoor Enclosed Combo Board. Standard Satin Anodized aluminum frame. Lockable door on full-length piano hinge (two keys included). Acrylic window. Weather-resistant aluminum backing with silicone sealant. Case Dimensions: 1'' wide main frame, 1-7/16'' wide door frame, 2'' exterior depth, 5/8'' interior depth. Includes 2 doors. Licorice/Cork interior, Satin frame finish. 48"W x 36"H overall.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHBlack/Natural
    • BRANDUnited Visual Products
    • DESCRIPTIONOutdoor Enclosed Combo Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUVCB4836OD-LICORI-CORK
    • MATERIAL(S)Corkboard/Vinyl
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • WEIGHT LBS48
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board
    • EDGE TYPEStraight
    • INTERIOR DEPTH INCHES5/8
    • SURFACE MATERIALCombination Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!