Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 52

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

United Visual Products 52"W x 40"H Cork Top-Hinged Single Door Message Center with Light Gray Frame

Item #: WBB221009

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $614.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
United Visual Products 52" x 40" Cork Top-Hinged Single Door Message Center with Light Gray Frame

This Top-Hinged Single Door Message Center features a large door to display important messages. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Posts optional - please order separately. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Includes 1 top-hinged door. Cork interior, Light Gray frame finish. 52"W x 40"H overall.

Product Specifications

  • WIDTH INCHES52
  • DEPTH INCHES5-1/2
  • HEIGHT INCHES40
  • COLOR FINISHNatural
  • BRANDUnited Visual Products
  • DESCRIPTIONOutdoor Message Board
  • DOOR QUANTITY1
  • FRAME COLORGray
  • FRAME CONSTRUCTIONPolyethylene
  • MANUFACTURER PART NUMBERUVSDT5240-LTGREY
  • STYLEMessage Center
  • SUGGESTED USEOutdoor
  • TYPENon-Illuminated Without Header
  • WEIGHT LBS51
  • DOOR TYPEHinged
  • SURFACE MATERIALCork
  • INTERIOR DEPTH INCHES3-3/4
  • BOARD TYPECork Board

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.