Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 24 items in product family

United Visual Products 96"W x 48"H 3-Door Outdoor Enclosed Porcelain on Steel Board

Item #: WBB220964

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $936.00
Product Information
Product Q&A
Accessories
United Visual Products 96" x 48" 3-Door Outdoor Enclosed Porcelain on Steel Board

Constructed of a weather-resistant aluminum backing with silicone sealant, satin-anodized aluminum frame and a magnetic porcelain-on-steel surface board for long lasting durability. Lockable doors mounted on full length piano hinges (two keys included). Acrylic window. Non-Illuminated units. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 3 doors. Type is Without Header. Color finish is White. Width is 96". Depth is 2". Height is 48".

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES2
  • HEIGHT INCHES48
  • COLOR FINISHWhite
  • BRANDUnited Visual Products
  • DESCRIPTIONOutdoor Enclosed Whiteboard
  • DOOR QUANTITY 3
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBERUV857W-SATIN-WHPSDE
  • STYLEWhiteboard
  • SUGGESTED USEOutdoor
  • TYPEWithout Header
  • WEIGHT LBS105
  • DOOR TYPEHinged
  • SURFACE MATERIALPorcelain
  • INTERIOR DEPTH INCHES5/8
  • BOARD TYPEEnclosed
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.