Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® All-Weather Herald Outdoor Enclosed Cabinet W/Posts - Single Door - 36"W x 48"H Blue

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Balt® All-Weather Herald Outdoor Enclosed Cabinet W/Posts - Single Door - 36"W x 48"H Blue

Item #: WBB675917

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,198.11 Save up to 38%
Price: $740.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® All-Weather Herald Outdoor Enclosed Cabinet W/Posts - Single Door - 4'H x 3'W Blue

The All Weather Herald freestanding outdoor bulletin cabinet will protect your announcements from the elements. Freestanding posts allow for communicating your messages in the great outdoors. Perfect for parks, college campuses, stadiums, businesses, school entrances, restaurants, and just about anywhere. Acrylic glass window, porcelain steel back panel sealed with silicone, and weather stripping on all door openings prevents water from damaging contents. Anodized aluminum trim and a virtually indestructible and moisture-resistant Rubber-Tak back panel withstand UV rays. Cabinets come in single or double door options and a variety of sizes. Locks prevent tampering. 5 year guarantee. TAAƔcompliant. Made in the USA. Cabinet dimensions 36"W x 3"D x 48"H; overall dimensions 36"W x 3"D x 84"H.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES3
    • HEIGHT INCHES48
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDBalt®
    • DESCRIPTIONAll-Weather Herald Outdoor Enclosed Message Center
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER94HACS-OP-97
    • MOUNT TYPEIn Ground
    • PACKAGE QUANTITY1
    • STYLEMessage Center
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • LIMITED WARRANTY5 Years
    • BOARD TYPEEnclosed Board
    • CONSTRUCTIONAluminum
    • SURFACE MATERIALRubber
    • DOOR TYPEHinged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.104.49:60