Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Enclosed Cork Bulletin Board for Outdoor Use, 48"W x 36"H, 2 Door

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Quartet® Enclosed Cork Bulletin Board for Outdoor Use, 48"W x 36"H, 2 Door

Item #: WBB980600

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $788.74 Save up to 32%
Price: $536.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Enclosed Cork Bulletin Board for Outdoor Use, 4' x 3', 2 Door

Rain or shine, this enclosed bulletin board will proudly display your signage and protect it from the wear and tear that comes with inclement weather. Ideal for any outdoor space, this board features locking, water-resistant, shatterproof, acrylic glass doors.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONOutdoor Enclosed Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER2124
    • MOUNT TYPEKeyhole
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • BOARD TYPEEnclosed Board
    • DOOR TYPEHinged
    • SURFACE MATERIALCork

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Price

Your review: Delivery on time

Pros: great price

Cons: great price

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:46