Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision H2O Outdoor Magnetic Dry Erase Enclosed Board, 38"W x 47"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

MasterVision H2O Outdoor Magnetic Dry Erase Enclosed Board, 38"W x 47"H

Item #: WBB1141362

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,066.99 Save up to 37%
Price: $ 673.00
Product Information
Customer Review
Product Q&A
Accessories
MasterVision H2O Outdoor Magnetic Dry Erase Enclosed Board, 38"W x 47"H

Posting information is a tried and true method of data distribution. These waterproof boards are perfect for outdoor spaces, and are available in cork bulletin or Magnetic Gold Ultra™ dry erase surfaces. Slim and lightweight with reinforced corners, they are both durable and attractive. The dry erase surface is suitable for frequent use and features a 25 year surface warranty. Strong acrylic door gives excellent visibility to displayed material and has a lock with 2 keys included. Anodized aluminum frame. Wall fastening kit included.

Product Specifications

    • WIDTH INCHES38
    • HEIGHT INCHES47
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDMasterVision
    • DESCRIPTIONOutdoor Magnetic Dry Erase Enclosed Board
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERVT380609760
    • MOUNT TYPEHardware included
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEOutdoor
    • LIMITED WARRANTYLimited 10 year surface warranty
    • DOOR TYPEHinged
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!