Jayhawk Plastics Large Message Center, Recycled Plastic, One Side, Two Posts, Cedar, 51"W x 36"H
See all 25 items in product family

Jayhawk Plastics Large Message Center, Recycled Plastic, One Side, Two Posts, Cedar, 51"W x 36"H

Item #: WBB264133

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 778.00
Product Information
Customer Review
Product Q&A
Accessories
Jayhawk Plastics Large Message Center, Recycled Plastic, One Side, Two Posts, Cedar

51" x 3 1/2" x 36" with one side and two posts (96" tall). Made from various sized Resinwood slats, shatter resistant clear plastic sheet, top quality marine-grade cork and specially coated locking mechanisms. Posts are made from solid 4" x 4" Resinwood boards. Designed to be weather resistant.

Product Specifications

    • LENGTH INCHES51
    • WIDTH INCHES3-1/2
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES36
    • COLORCedar
    • COLOR FINISHNatural
    • ASSEMBLYUnassembled
    • BRANDJayhawk Plastics
    • DESCRIPTIONSliding Door Message Center - One Side, Two Posts
    • DOOR QUANTITY2
    • FRAME COLORCedar
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERPB MC3PCED
    • MOUNT TYPEIn Ground
    • STYLEMessage Center
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • WEIGHT LBS155
    • DOOR TYPESliding
    • SURFACE MATERIALCork
    • BOARD TYPEEnclosed Board
  • Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!