Jayhawk Plastics Large Message Center, Recycled Plastic, One Side, Two Posts, Green, 51"W x 36"H
See all 25 items in product family

Jayhawk Plastics Large Message Center, Recycled Plastic, One Side, Two Posts, Green, 51"W x 36"H

Item #: WBB264121

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $790.00 Save up to 3%
Price: $ 768.00
Product Information
Customer Review
Product Q&A
Accessories
Jayhawk Plastics Large Message Center, Recycled Plastic, One Side, Two Posts, Green

51" x 3 1/2" x 36" with one side and two posts (96" tall). Made from various sized Resinwood slats, shatter resistant clear plastic sheet, top quality marine-grade cork and specially coated locking mechanisms. Posts are made from solid 4" x 4" Resinwood boards. Designed to be weather resistant.

Product Specifications

    • LENGTH INCHES51
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES36
    • COLORGreen
    • COLOR FINISHNatural
    • ASSEMBLYUnassembled
    • BRANDJayhawk Plastics
    • DESCRIPTIONSliding Door Message Center - One Side, Two Posts
    • DOOR QUANTITY2
    • FRAME COLORGreen
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERPB MC3PGRE
    • MOUNT TYPEIn Ground
    • STYLEMessage Center
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • WEIGHT LBS155
    • SURFACE MATERIALCork
    • DOOR TYPESliding
    • BOARD TYPEEnclosed Board
  • Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Wall mountable?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result