Jayhawk Plastics Medium Message Center, Recycled Plastic, One Side, Two Posts, Cedar, 36"W x 26"H
See all 25 items in product family

Jayhawk Plastics Medium Message Center, Recycled Plastic, One Side, Two Posts, Cedar, 36"W x 26"H

Item #: WBB264073

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 527.00
Product Information
Customer Review
Product Q&A
Accessories
Jayhawk Plastics Medium Message Center, Recycled Plastic, One Side, Two Posts, Cedar

36" x 3 1/2" x 26" with one side and one post (74" tall). Made from various sized Resinwood slats, shatter resistant clear plastic sheet, top quality marine-grade cork and specially coated locking mechanisms. Posts are made from solid 4" x 4" Resinwood boards. Designed to be weather resistant.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES3-1/2
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES26
    • COLORCedar
    • COLOR FINISHNatural
    • ASSEMBLYUnassembled
    • BRANDJayhawk Plastics
    • DESCRIPTIONSliding Door Message Center - One Side, Two Posts
    • DOOR QUANTITY2
    • FRAME COLORCedar
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERPB MC2PCED
    • MOUNT TYPEIn Ground
    • STYLEMessage Center
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • WEIGHT LBS120
    • DOOR TYPESliding
    • SURFACE MATERIALCork
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Jayhawk message boards

Your review: This product was received on time, actually earlier than expected, in good orderas it was well packed. Requires some time to assemble but loooks great after installed.

Pros: durable

Cons: required drilling of some holes, cork board could be thicker

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!