Jayhawk Plastics Medium Message Center, Recycled Plastic, One Side, Two Posts, Green, 36"W x 26"H
See all 25 items in product family

Jayhawk Plastics Medium Message Center, Recycled Plastic, One Side, Two Posts, Green, 36"W x 26"H

Item #: WBB264055

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 527.00
Product Information
Customer Review
Product Q&A
Accessories
Jayhawk Plastics Medium Message Center, Recycled Plastic, One Side, Two Posts, Green

36" x 3 1/2" x 26" with one side and two posts (74" tall). Made from various sized Resinwood slats, shatter resistant clear plastic sheet, top quality marine-grade cork and specially coated locking mechanisms. Posts are made from solid 4" x 4" Resinwood boards. Designed to be weather resistant.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES3-1/2
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES26
    • COLORGreen
    • COLOR FINISHNatural
    • ASSEMBLYUnassembled
    • BRANDJayhawk Plastics
    • DESCRIPTIONSliding Door Message Center - One Side, Two Posts
    • DOOR QUANTITY2
    • FRAME COLORGreen
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERPB MC2PGRE
    • MOUNT TYPEIn Ground
    • STYLEMessage Center
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • WEIGHT LBS120
    • DOOR TYPESliding
    • SURFACE MATERIALCork
    • BOARD TYPEEnclosed Board
  • Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Outside bulletin board

Your review: The product looks great, was put in use for the Memorial Day weekend.

Pros: Was able to erect in two hours.

Cons: Shipping was an issue.

Is this review helpful?

message board

Your review: Received product without damage. Found it easy to assemble. After installation we had 2 days of rain without any leaks.

Pros: I would recommend this product to anyone looking for a message board.

Cons: One area that needs improvement. Pulls need to be added to the 2 sliding panels. The clear, glue on type work fine. This message board is for a 55 & older community . For many it is difficult to slide the doors without pulls

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!