Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Outdoor Enclosed Bulletin Board Cabinet, 2-Door 48"W x 36"H, Silver Trim, Natural Cork

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Balt® Outdoor Enclosed Bulletin Board Cabinet, 2-Door 48"W x 36"H, Silver Trim, Natural Cork

Item #: WBB538621

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $571.53 Save up to 40%
Price: $343.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Outdoor Enclosed Bulletin Board Cabinet, 2-Door 3'Hx4'W, Silver Trim, Natural Cork

Heavy duty trim in silver aluminum frames a 2" internal depth. Locking hinged doors protect items on display and prevent tampering. Comes with up to three locking hinge doors with shatter-resistant clear acrylic panels. Cabinet should be mounted beneath overhang or in semi-enclosed space. Natural Cork Back Panel Covering 1/2” Tackable Insulation Board. Made in the USA. TAA compliant.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTIONOutdoor Enclosed Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER94PSC-O-01
    • STYLECork Board
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • SURFACE MATERIALCork
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:64