Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Coffee Trim, Burgundy

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Coffee Trim, Burgundy

Item #: WBB538593

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,439.99 Save up to 43%
Price: $827.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 4'Hx8'W, Coffee Trim, Burgundy

Heavy duty trim in silver or coffee aluminum frames a 2" internal depth. Locking hinged doors protect items on display and prevent tampering. Comes with up to three locking hinge doors with shatter-resistant clear acrylic panels. Cabinet should be mounted beneath overhang or in semi-enclosed space. Available in natural cork or vinyl back panel. Rubber-Tak available at an up charge. Call for details. Please specify back panel material and color choice. Made in the USA. TAA compliant.

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHBurgundy
    • BRANDBalt®
    • DESCRIPTIONOutdoor Enclosed Bulletin Board
    • DOOR QUANTITY3
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER94PCH-O-42
    • STYLEVinyl Board
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • BOARD TYPEEnclosed Board
    • SURFACE MATERIALVinyl
    • DOOR TYPEHinged

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does the aluminum frame come in any other color finishes? Are the doors weather tight to keep out rain and snow? How does the board mount to an exterior surface. What is the total cost with a bronze finish and shipped to 81301? Thanks, Doug

Question Asked By: Doug , Fort Lewis College, Durango CO , January 05, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:44