Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Outdoor Headline Bulletin Board Cabinet,1-Door 24"W x 42"H, Coffee Trim, Pac. Blue

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Balt® Outdoor Headline Bulletin Board Cabinet,1-Door 24"W x 42"H, Coffee Trim, Pac. Blue

Item #: WBB537690

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $510.65 Save up to 39%
Price: $309.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Outdoor Headline Bulletin Board Cabinet,1-Door 3.5'Hx2'W, Coffee Trim, Pac. Blue

Heavy duty trim in satin or coffee aluminum frames a 2" internal depth. Locking hinged doors protect items on display and prevent tampering. Available in natural cork or vinyl back panel. Rubber-Tak available at an up charge. Call for details. Includes 6" headline panel available with customized text. Call for details. Cabinet should be mounted beneath overhang or in semi-enclosed space. Interior lights available. One light per two linear feet recommended. Made in the USA. TAA compliant.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES42
    • COLOR FINISHBlue
    • BRANDBalt®
    • DESCRIPTIONOutdoor Enclosed Bulletin Board With Header
    • DOOR QUANTITY1
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER94PCB-OH-47
    • STYLEVinyl Board
    • SUGGESTED USEOutdoor
    • TYPEWith Header
    • SURFACE MATERIALVinyl
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.166.0:66