Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Large Message Center - 1 Sided/2 Posts, Brown, 52"W x 42"H

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Polly Products Large Message Center - 1 Sided/2 Posts, Brown, 52"W x 42"H

Item #: WBB666129

Sold By: globalindustrial.com

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,143.00
Product Information
Customer Review
Product Q&A
Accessories
Polly Products Large Message Center - 1 Sided/2 Posts, Brown

Maintenance free 100% recycled plastic message center. Hinge is a one piece stainless steel piano hinge with hidden fasteners for security. Window is a polycarbonate material and is scratch & break resistant, superior to acrylic. Locks are a weatherproof barrel lock with key. The corkboard is protected from the weather providing long term use; door is weather sealed adding further protection. Message board measures 52"W x 3-1/2"D x 42"H overall. Post measures 3-1/2"W x 3-1/2"D x 96"H.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES52
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES42
    • CAPACITY LBS157
    • COLOR FINISHNatural
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • DESCRIPTIONOne Side, Two Posts Message Center
    • DOOR QUANTITY1
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERASM-LMC-1S2P-BN
    • MOUNT TYPEIn Ground
    • STYLEMessage Center
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • LIMITED WARRANTY15 Years
    • SURFACE MATERIALCork
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!