Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Large Message Center - 1 Sided/No Post, Cedar, 52"W x 42"H

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Polly Products Large Message Center - 1 Sided/No Post, Cedar, 52"W x 42"H

Item #: WBB666127

Sold By: globalindustrial.com

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $751.00 Save up to 12%
Price: $659.00
Product Information
Product Q&A
Accessories
Polly Products Large Message Center - 1 Sided/No Post, Cedar

Maintenance free 100% recycled plastic message center. Hinge is a one piece stainless steel piano hinge with hidden fasteners for security. Window is a polycarbonate material and is scratch & break resistant, superior to acrylic. Locks are a weatherproof barrel lock with key. The corkboard is protected from the weather providing long term use; door is weather sealed adding further protection. Message board measures 52"W x 3-1/2"D x 42"H overall.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES52
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES42
    • CAPACITY LBS87
    • COLOR FINISHNatural
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • DESCRIPTIONOne Side, No Post Message Center
    • DOOR QUANTITY1
    • FRAME COLORCedar
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERASM-LMC-1S0P-CD
    • MOUNT TYPEIn Ground
    • STYLEMessage Center
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • LIMITED WARRANTY15 Years
    • SURFACE MATERIALCork
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.