Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco Removable Vinyl Letter Board For Illuminated Unit - 24"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Aarco Removable Vinyl Letter Board For Illuminated Unit - 24"W x 48"H

Item #: WBB290920

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $98.95

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Accessories
Aarco Removable Vinyl Letter Board For Illuminated Unit - 24"W x 48"H

Optional Removable Letter Panel compatible with Illuminated ODCC enclosed Bulletin Board without headers. The black vinyl covered grooved panel accepts plastic letters with tabs positioned at 1/4" centers. Letters are sold separately. 24"W x 48"H.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES48
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONEnclosed Bulletin Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONFrameless
    • MANUFACTURER PART NUMBERRHI4824V
    • PACKAGE QUANTITY1
    • STYLEAccessory
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • EXTERIOR DEPTH INCHES1/2
    • CONSTRUCTIONTempered Hardboard
    • SURFACE MATERIALVinyl
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.