Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision 3-n-1 Magnetic Dry Erase Conference Cabinet, 48

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

MasterVision 3-n-1 Magnetic Dry Erase Conference Cabinet, 48"W x 48"H, Ebony Finish

Item #: WBB1141329

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,295.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
MasterVision 3-n-1 Magnetic Dry Erase Conference Cabinet, 48"W x 48"H, Ebony Finish

Magnetic Porcelain Platinum Pure White™ dry erase surface is ghost and scratch resistant, is suitable for extensive use and features a 25 year surface warranty. This 4-in-1 cabinet contains 1 retractable matte projection screen and a no-pinch easel pad holder that holds any size pad. Lustrous laminate wood finish is easy to clean and withstands years of use. The 3-in-1 conference cabinet is a perfect all-in-one solution for office or conference room spaces. The retractable matte projection screen is perfect for presenting your PowerPoint's presentations or slides. This lustrous laminate surface cleans easily and withstands years of use. The contemporary matte handles make this a striking addition to any decor. Mounting hardware and instructions included.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES5
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDMasterVision
    • DESCRIPTIONDry Erase Conference Cabinet
    • DOOR QUANTITY2
    • FRAME COLOREbony
    • FRAME CONSTRUCTIONWood
    • MAGNETICYes
    • MANUFACTURER PART NUMBERCAB01010143
    • MATERIAL(S)Dry Erase Board/Projection
    • MOUNT TYPEHardware included
    • PACKAGE QUANTITY1
    • STYLECombination Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTYLimited 25 year surface warranty

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.