Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 48"W x 36"H Indoor Combo Board w/Corkboard & White Dry-Erase Board
See all 59 items in product family

United Visual Products 48"W x 36"H Indoor Combo Board w/Corkboard & White Dry-Erase Board

Item #: WBB220876

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $419.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 48"x36" Indoor Combo Board w/Corkboard & White Dry-Erase Board

Create your own Indoor Enclosed Combo Board. Standard Satin Anodized aluminum frame. Lockable door on full-length piano hinge (two keys included). Acrylic window. Case Dimensions: 1'' wide main frame, 1-7/16'' wide door frame, 2'' exterior depth, 1-5/8'' interior depth. Includes 2 doors. Cork/White interior, Satin frame finish. 48"W x 36"H overall.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHNatural/White
    • BRANDUnited Visual Products
    • DESCRIPTIONIndoor Combo Board Corkboard & Dry-Erase Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUVCB4836-CORK-WHPSDE
    • MATERIAL(S)Corkboard/Dry Erase Board
    • SUGGESTED USEIndoor
    • WEIGHT LBS45
    • INTERIOR DEPTH INCHES5/8
    • BOARD TYPECombination Board
    • SURFACE MATERIALCombination Board
    • DOOR TYPEHinged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed