Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 72"W x 36"H Indoor Combo Board w/Two Corkboards

United Visual Products 72"W x 36"H Indoor Combo Board w/Two Corkboards

Item #: WBB221014

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $638.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 72"x36" Indoor Combo Board w/Two Corkboards

Create your own Indoor Enclosed Combo Board. Standard Satin Anodized aluminum frame. Lockable door on full-length piano hinge (two keys included). Acrylic window. Case Dimensions: 1'' wide main frame, 1-7/16'' wide door frame, 2'' exterior depth, 1-5/8'' interior depth. Includes 2 doors. Cork/Cork interior, Satin frame finish. 72"W x 36"H overall.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTIONIndoor Combo Dual Corkboard
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUVCB7236-CORK-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS75
    • DOOR TYPEHinged
    • SURFACE MATERIALCork
    • INTERIOR DEPTH INCHES5/8
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:60