Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iceberg Combo Dry Erase/Fabric Board with Blow Mold Frame, 66"W x 42"H - Black
See all 54 items in product family

Iceberg Combo Dry Erase/Fabric Board with Blow Mold Frame, 66"W x 42"H - Black

Item #: WBB351808

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $346.00 Save: up to 28%
Price: $249.95
Product Information
Product Q&A
Accessories
Iceberg Combo Dry Erase/Fabric Board with Blow Mold Frame, 66" x 42" - Black

The first in the series of collaboration boards from Iceberg, Ingenuity is a break through in design, function and durability. It is the first communication board employing a one piece, blow molded body with integral, living hinge frame face which completely surrounds the board surface and provides full support against the wall. Lightweight and extremely durable, Ingenuity is the choice where utility and durability is preferred.

Product Specifications

    • WIDTH INCHES66
    • HEIGHT INCHES42
    • COLOR FINISHWhite/Gray
    • BRANDIceberg
    • DESCRIPTIONCombo Dry Erase/Fabric Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONHigh-Density Polyethylene
    • MANUFACTURER PART NUMBER36061
    • MATERIAL(S)Dry Erase Board/Fabric
    • STYLECombination Board
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCombination Board
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.