Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision New Generation Magnetic & Felt Board, 36"W x 24"H

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

MasterVision New Generation Magnetic & Felt Board, 36"W x 24"H

Item #: WBB1141350

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.99 Save up to 21%
Price: $ 54.95
Product Information
Customer Review
Product Q&A
Accessories
MasterVision New Generation Magnetic & Felt Board, 36"W x 24"H

NewGen combo board features both a magnetic dry erase surface and a fire-retardant felt bulletin surface. The felt is great for use with VELCRO®Brand or push pins. The dry erase surface is suitable for frequent use. Easy 4-corner mounting system, aluminum tray & hardware included.

VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES3/4
    • HEIGHT INCHES24
    • COLOR FINISHWhite/Blue
    • ASSEMBLYAssembled
    • BRANDMasterVision
    • DESCRIPTIONCombination Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERXA0322830
    • MATERIAL(S)Dry Erase Board/Felt
    • MOUNT TYPEHardware included
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • LIMITED WARRANTYLimited 10 year surface warranty
    • BOARD TYPECombination Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!