Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 92 items in product family

The Board Dudes 17004BDUA Magnetic Dry Erase 3-N-1 Board,Cork Area,24 x 18,White with Silver Frame

Item #: WBB1141950

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $34.95
Product Information
Product Q&A
Accessories
The Board Dudes 17004BDUA Magnetic Dry Erase 3-N-1 Board,Cork Area,24 x 18,White with Silver Frame

Do more with this stylish combination board! Unique design offers three functionsdry erase calendar for planning, notes area, and cork board. Magnetic surface lets you customize with accessories, sold separately. Premium aluminum frame. Includes hardware. Board Type: Bulletin;Magnetic; Board Width: 24"; Board Height: 18".

Product Specifications

  • WIDTH INCHES24
  • HEIGHT INCHES18
  • BRANDTheBoardDudes®
  • DESCRIPTIONMagnetic Dry Erase 3-N-1 Board
  • FRAME COLORSilver
  • FRAME MATERIALAluminum
  • FRAME CONSTRUCTIONAluminum
  • MATERIAL(S)Metal
  • PLANNING PERIODOne Month
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
  • STYLECombination Board
  • SUGGESTED USEIndoor
  • TOTAL RECYCLED CONTENT PERCENT0%
  • MOUNTING DETAILSIncludes Hardware
  • SURFACE COLORNatural/White
  • BOARD HEIGHT18"
  • BOARD TYPEBulletin;Magnetic
  • BOARD WIDTH24"
  • SURFACE MATERIALMetal
  • GLOBAL PRODUCT TYPEBoards
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.