Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Cork Bulletin Board - Aluminum - 60"W X 48"H

Rollover image to zoom in

Click image to enlarge

See all 304 items in product family

Ghent® Cork Bulletin Board - Aluminum - 60"W X 48"H

Item #: WB506519

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $180.00 Save up to 43%
Price: $ 102.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends June 30, 2017.


Ghent® Cork Bulletin Board - Aluminum - 60"W X 48"H

Designed to last with fine grain, high quality, resilient cork that withstands repeated tacking. Cork is laminated to durable sealed fiberboard. Includes mounting hardware. Made in the USA.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES1
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONCork Bulletin Board with Aluminum Trim
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAK-45
    • MODEL506519
    • STYLECork Board
    • SUGGESTED USEIndoor
    • PROMOTION10 Percent Discount
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board
    • NOMINAL BOARD SIZE (W X H)60 x 48
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How thick is the cork on this board?

Question Asked By: Colleen , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result