Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Cork Bulletin Board - Aluminum - 96"W X 48"H

Rollover image to zoom in

Click image to enlarge

See all 302 items in product family

Ghent® Cork Bulletin Board - Aluminum - 96"W X 48"H

Item #: WB506521

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $244.00 Save up to 43%
Qty Price
1-2
$147.95 ea.
3+ $138.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Cork Bulletin Board - Aluminum - 96"W X 48"H

Designed to last with fine grain, high quality, resilient cork that withstands repeated tacking. Cork is laminated to durable sealed fiberboard. Includes mounting hardware. Made in the USA.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES5/8
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONCork Bulletin Board with Aluminum Trim
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAK-48
    • MODEL506521
    • STYLECork Board
    • SUGGESTED USEIndoor
    • BOARD TYPEBulletin Board
    • SURFACE MATERIALCork
    • NOMINAL BOARD SIZE (W X H)96 x 48
Have A Question About This Product?
1 Question | 1 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $88.00 with this comparable product +
Item #: WB695320
globalindustrial.com
Ships same day.
(2)
$59.95