Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 26 items in product family

Iceberg 3-In-1 Display Easel - Black

Item #: WBB351748

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.00 Save: up to 30%
Price: $35.95
Product Information
Product Q&A
Accessories
Iceberg 3-In-1 Display Easel - Black

Unique display easel is extremely versatile. Holds boards, placards and posters up to 3 lbs. Assembles easily and neatly for storage and transport. Lightweight, durable and compact easel features a sturdy, adjustable display holder, injection-molded plastic construction and antiskid feet. Heights are adjustable of 22", 42" to 62".

Product Specifications

  • WIDTH INCHES33
  • DEPTH INCHES33
  • HEIGHT INCHES62
  • COLOR FINISHBlack
  • BRANDIceberg
  • DESCRIPTION3-In-1 Display Easel
  • FRAME COLORGray
  • MANUFACTURER PART NUMBER30111
  • PACKAGE QUANTITY1
  • STYLEEasel
  • SUGGESTED USEIndoor
  • TYPEAdjustable
  • LIMITED WARRANTY5 Years
  • CONSTRUCTIONPlastic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.