Balt® Cart Mobile Easel, 29"W x 67"H
See all 53 items in product family

Balt® Cart Mobile Easel, 29"W x 67"H

Item #: WBB179386

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $305.39 Save up to 40%
Price: $183.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Cart Mobile Easel

A melamine dry erase surface hangs on two hooks, which can also be used to hold flip charts. The accessory tray can be attached on either side of the unit, providing a place to keep markers and erasers, or to hold a big book for story time. A central storage shelf, along with four red and blue recyclable plastic storage tubs, are provided for accessible and ample storage space. The mobile easel is transported easily on 4" heavy duty locking casters, and the frame is sturdy and durable white powder-coated steel. 67"H x 29"W x 18-1/2"D overall.

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES18-1/2
    • HEIGHT INCHES67
    • BRANDBalt®
    • DESCRIPTIONCart Mobile Easel
    • FRAME COLORWhite
    • FRAME CONSTRUCTIONSteel
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER782
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • SURFACE MATERIALLaminate
    • BOARD TYPEEasel
    • SURFACE COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed