Balt® Deluxe Teacher's Learning Center
See all 53 items in product family

Balt® Deluxe Teacher's Learning Center

Item #: WBB179371

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $452.18 Save up to 43%
Price: $ 259.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Deluxe Teacher's Learning Center

The easel features a dry erase surface with smooth writability and easy erasability that doubles as a magnetic bulletin board. Six snap-on hooks provide ample storage options for flip charts and pockets charts, allowing them to be mounted on either side of the unit. A wire big book holder mounts behind the dry erase surface, and a metal tray with grooves for pens, pencils, and markers provides storage area for larger items. Smaller items can be stored in any of the four recyclable plastic tubs that fit into the bottom rack of the easel. A red blow mold plastic tray is included for accessories, and attaches to the unit with heavy gauge wire hooks. A magnetic pad with permanently fused penmanship lines is included. The frame is white powder-coated steel for superior durability and stability, and carries a ten year guarantee. The Deluxe Teacher's Learning Center moves easily on 2" locking casters. 54"H x 28"W x 30"D overall.

Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES30
    • HEIGHT INCHES54
    • BRANDBalt®
    • DESCRIPTIONDeluxe Teacher's Learning Center
    • FRAME COLORWhite
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER805
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • BOARD TYPEEasel
    • SURFACE COLORWhite
    • SURFACE MATERIALLaminate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!