Balt® Wheasel Easel On Wheels - Melamine

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Balt® Wheasel Easel On Wheels - Melamine

Item #: WBB53839

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $371.44 Save up to 57%
Price: $158.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Wheasel Easel On Wheels - Melamine

The Wheasel is a double-sided mobile easel that maneuvers easily to wherever it is needed. Unframed melamine surface measures 40-1/4"H x 28-1/4"W and is easy to clean. Full-length marker trays and flip chart holders are included on each side. The easel is height adjustable in two positions: 59-1/2" or 65" high, and includes 2" locking casters for mobility. The lower shelf provides extra storage for materials and accessories.

Product Specifications

    • WIDTH INCHES28-3/4
    • DEPTH INCHES27
    • HEIGHT INCHES59-1/2 To 65
    • BRANDBalt®
    • DESCRIPTIONEasel On Wheels
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER759
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • WEIGHT LBS51
    • BOARD TYPEEasel
    • SURFACE COLORWhite
    • SURFACE MATERIALMelamine

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

nice

Your review: order came right away

Pros: easy to assemble

Cons: doesn't move up and down without moving screws

Is this review helpful?

adminisrative assistant

Your review: a lot of board space

Is this review helpful?

Durable and sturdy

Your review: I bought his to use as a production board in our shop. It has taken a beating in our environment for almost 6 mos and still looks new. Just bought another one for another area in the shop

Pros: Sturdy, stable and works.

Cons: none

Is this review helpful?

Love this!

Your review: These easels are VERY sturdy.

Pros: Very sturdy, easy to assemble

Cons: None

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!