Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Heavy-Duty Instant Easel®, 63", Portable Tripod - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Quartet® Heavy-Duty Instant Easel®, 63", Portable Tripod - Pkg Qty 6

Item #: WBB980611

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $276.12 Save up to 31%
$31.95 each

Sold in packages of 6

Price: $191.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Heavy-Duty Instant Easel®, 63", Portable Tripod, Supports 10 Lbs.

Portable display easel is 63" tall and lightweight. Effortlessly supports 10 lbs. of display weight to secure even large signs. Adjustable display holders provide customized display height. Just 25" when folded, easel is great for travel and stores easily. Black frame; 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES63
    • HEIGHT INCHES63
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONHeavy-Duty Instant Easel®
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBER27E
    • PACKAGE QUANTITY6
    • SUGGESTED USEIndoor
    • TYPEDisplay Easel
    • BOARD TYPEEasel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How much does one easel weigh?

Question Asked By: Keith , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:27