Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Instant Easel®, 63", Portable Tripod, Supports 5 Lbs., Collapsible

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Quartet® Instant Easel®, 63", Portable Tripod, Supports 5 Lbs., Collapsible

Item #: WBB980409

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($144.00)

List Price: $33.74 Save up to 29%
Price: $24.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Instant Easel®, 63", Portable Tripod, Supports 5 Lbs., Collapsible

Create an instant display with a 63" portable easel. Easel weighs only 3 lbs. and supports up to 5 lbs. of display weight. Ideal for tradeshows and on-the-go presenting, this fully collapsible easel folds down to a mere 15" to easily fit in any travel bag. Black frame; 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES63
    • HEIGHT INCHES63
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONInstant Easel®
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER29E
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDisplay Easel
    • BOARD TYPEEasel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How much does one easel weigh?

Question Asked By: Keith , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:23