Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision Magnetic Dry Erase Tripod Presentation Easel, 27"W x 40"H Board

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

MasterVision Magnetic Dry Erase Tripod Presentation Easel, 27"W x 40"H Board

Item #: WBB1141293

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $329.99 Save up to 23%
Price: $ 252.95
Product Information
Customer Review
Product Q&A
Accessories
MasterVision Magnetic Dry Erase Tripod Presentation Easel, 27"W x 40"H Board

This premium tri-pod easel features our magnetic steel Gold Ultra surface that is suitable for frequent use, and offers a 10 year warranty. The patented no-pinch fully adjustable pad holder holds any size pad. Two magnetic extension bars hold 2 additional easel pad sheets. Folds flat for storage.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES23
    • HEIGHT INCHES81
    • ASSEMBLYAssembled
    • BRANDMasterVision
    • DESCRIPTIONDry Erase Tripod Presentation Easel
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBEREA23066720
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • LIMITED WARRANTYLimited 25 year surface warranty
    • SURFACE MATERIALPorcelain
    • BOARD TYPEEasel
    • SURFACE COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!