Balt® Nest Easel - Black Steel Frame with Porcelain Markerboard, 32"W x 72"H
See all 53 items in product family

Balt® Nest Easel - Black Steel Frame with Porcelain Markerboard, 32"W x 72"H

Item #: WBB179299

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $577.99 Save up to 43%
Price: $328.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Nest Easel - Black Steel Frame with Porcelain Markerboard

Featuring a double-sided dry erase board, the easel is available with a long lasting high pressure laminate surface. Each writing surface measures 39-1/2"H x 27-1/4"W. The easel frame is constructed of black powder-coated tubular steel for a clean, updated appearance. The frame is set away from the board surface, making it easy to hold onto when moving the easel. The Nest Easel also includes a full-length accessory tray and two flip chart hooks on each side. For storage, a height-adjustable perforated steel storage box is provided. The unique leg design allows more than one Nest Easel to be stacked closely together when storing for a space-saving fit. The easel includes 2" locking casters for easy mobility. 72"H x 31-1/2"W x 24"D overall.

Product Specifications

    • WIDTH INCHES31-1/2
    • DEPTH INCHES24
    • HEIGHT INCHES72
    • BRANDBalt®
    • DESCRIPTIONNest Easel - Porcelain
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER781P
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • SURFACE COLORWhite
    • SURFACE MATERIALPorcelain
    • BOARD TYPEEasel
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
54.145.213.148:27