Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Euro™ Premium Mobile Magnetic Easel, Whiteboard/Flipchart, 27"W x 41"H Board

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Quartet® Euro™ Premium Mobile Magnetic Easel, Whiteboard/Flipchart, 27"W x 41"H Board

Item #: WBB980596

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $664.45 Save up to 32%
Price: $451.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Euro™ Premium Mobile Magnetic Easel, Whiteboard/Flipchart, 27" x 41"

Deluxe presentation easel features a durable 27" x 41" DuraMax® porcelain magnetic whiteboard surface. Also holds flipcharts. Easel height is adjustable from 67"-77". Great for heavy use, the wheeled base offers easy mobility without sacrificing stability. Silver; 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES27
    • HEIGHT INCHES41
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONMobile Magnetic Easel
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONMetal
    • MAGNETICYes
    • MANUFACTURERS PART NUMBEREU2000TE
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • SURFACE COLORWhite
    • SURFACE MATERIALPorcelain
    • BOARD TYPEEasel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:60