Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Whiteboard Sold Separately (WBB980478

Quartet® DuraMax® Presentation Easel, Flipchart Holder, 27"W x 34"H Board, Gray

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Quartet® DuraMax® Presentation Easel, Flipchart Holder, 27"W x 34"H Board, Gray

Item #: WBB980477

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $481.17 Save up to 32%
Price: $324.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® DuraMax® Presentation Easel, Flipchart Holder, 27" x 34", Gray

Best-selling 72" lightweight flipchart easel with plastic construction resists damage for maximum durability in heavy-use environments. Combine with 27" x 34" Quartet® Total Erase® Whiteboard Accessory (210TEA). Spring-loaded flipchart holder. Collapsible pedestal base. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES27
    • HEIGHT INCHES34
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONDuraMax® Presentation Easel
    • FRAME COLORGray
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER200E
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEFlip Chart Easel
    • BOARD TYPEEasel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:21