Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Easel Sold Separately

Quartet® Duramax® Total Erase® Whiteboard Accessory, For Easels, 27"W X 34"H

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Quartet® Duramax® Total Erase® Whiteboard Accessory, For Easels, 27"W X 34"H

Item #: WBB980478

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($183.90)

List Price: $137.15 Save up to 33%
Price: $91.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Duramax® Total Erase® Whiteboard Accessory, For Easels, 27" X 34"

Increase the functionality of your easel with this dual-sided Total Erase® whiteboard. Easily attaches to easel surface.

Product Specifications

    • WIDTH INCHES27
    • HEIGHT INCHES34
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONDuraMax® Whiteboard Accessory For Easels
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER210TEA
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • BOARD TYPEAccessory
    • ACCESSORY TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!