Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 18"W x 24"H 1-Door Enclosed Black Easy Tack Board with Walnut Frame
See all 10 items in product family

United Visual Products 18"W x 24"H 1-Door Enclosed Black Easy Tack Board with Walnut Frame

Item #: WBB220247

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 133.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 18" x 24" 1-Door Enclosed Black Easy Tack Board with Walnut Frame

This Wood Enclosed Easy Tack Board features an attractive stained solid oak frame. Self-adhesive fabric interior. Doors feature sturdy hinges and a solid disc tumbler lock (two keys included). Clear acrylic shatter-resistant window. For indoor use only. Case dimensions: 3/4" wide master frame, 1-1/2" wide door frame, 2" exterior depth. Includes 1 door. Black interior, Walnut frame finish. 18"W x 24"H overall.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES2
    • HEIGHT INCHES24
    • COLOR FINISHBlack
    • BRANDUnited Visual Products
    • DESCRIPTION1-Door Enclosed Easy Tack Board
    • DOOR QUANTITY1
    • FRAME COLORWalnut
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERUV100EZ-BLACK-WALNUT
    • STYLEFabric Board - Easy Tack
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS10
    • DOOR TYPEHinged
    • SURFACE MATERIALFabric
    • BOARD TYPEEnclosed Board
    • INTERIOR DEPTH INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!