Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual 24"W x 36"H 1-Door Radius Framed Enclosed Marble Easy Tack Board with Satin Frame
See all 10 items in product family

United Visual 24"W x 36"H 1-Door Radius Framed Enclosed Marble Easy Tack Board with Satin Frame

Item #: WBB220174

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $200.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual 24" x 36" 1-Door Radius Framed Enclosed Marble Easy Tack Board with Satin Frame

This Radius Framed Enclosed Easy Tack Board features an innovative, self-adhesive fabric. Satin Anodized aluminum frame for standard radius frame with mitered corners. Durable, shatter-resistant acrylic window. Lockable door mounted on full-length piano hinges (two keys included). For indoor use only. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Marble interior, Satin frame finish. 24"W x 36"H overall.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHMarble
    • BRANDUnited Visual Products
    • DESCRIPTION1-Door Enclosed Easy Tack Board
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV7001EZ-MARBLE
    • STYLEFabric Board - Easy Tack
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS18
    • BOARD TYPEEnclosed Board
    • DOOR TYPEHinged
    • SURFACE MATERIALFabric
    • INTERIOR DEPTH INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:46