Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 24"W x 36"H Radius Slim Line Enclosed Black Easy Tack Board
See all 10 items in product family

United Visual Products 24"W x 36"H Radius Slim Line Enclosed Black Easy Tack Board

Item #: WBB220289

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $134.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 24" x 36" Radius Slim Line Enclosed Black Easy Tack Board

This Radius Slim Line Enclosed Easy Tack Board features a sleek, slim style, radius, Satin Anodized aluminum frame. Use in places that require less bulky boards. Self-adhesive fabric interior. Shatter-resistant acrylic door. For indoor use only. Case Dimensions: 1-3/16" wide face frame, 1-13/16" exterior depth. Includes 1 door. Black interior, Satin frame finish. 24"W x 36"H overall.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES1-13/16
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • BRANDUnited Visual Products
    • DESCRIPTIONSlim Line Enclosed Easy Tack Board
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUVRDS23EZ-BLACK-SATIN
    • STYLEFabric Board - Easy Tack
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS15
    • SURFACE MATERIALFabric
    • BOARD TYPEEnclosed Board
    • INTERIOR DEPTH INCHES1/4
    • DOOR TYPEHinged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:64