Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 36"W x 36"H 1-Door Radius Framed Enclosed Gray Easy Tack Board W/Satin Frame
See all 10 items in product family

United Visual Products 36"W x 36"H 1-Door Radius Framed Enclosed Gray Easy Tack Board W/Satin Frame

Item #: WBB220177

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 255.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 36" x 36" 1-Door Radius Framed Enclosed Gray Easy Tack Board with Satin Frame

This Radius Framed Enclosed Easy Tack Board features an innovative, self-adhesive fabric. Satin Anodized aluminum frame for standard radius frame with mitered corners. Durable, shatter-resistant acrylic window. Lockable door mounted on full-length piano hinges (two keys included). For indoor use only. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Gray interior, Satin frame finish. 36"W x 36"H overall.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHGray
    • BRANDUnited Visual Products
    • DESCRIPTION1-Door Indoor Enclosed Tack Board
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV7002EZ-GREY
    • STYLEFabric Board - Easy Tack
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS25
    • INTERIOR DEPTH INCHES5/8
    • SURFACE MATERIALFabric
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!