Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® 144"W x 48"H Aluminum Frame Vinyl Bulletin Board - Ebony
See all 100 items in product family

Ghent® 144"W x 48"H Aluminum Frame Vinyl Bulletin Board - Ebony

Item #: WBB243582

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $539.00 Save: up to 43%
Price: $306.95
Product Information
Product Q&A
Accessories
Ghent® 4'X12' Aluminum Frame Vinyl Bulletin Board - Ebony

Preferred by schools for their outstanding durability. The textured vinyl masks pin holes and stands up to repeated use. Vinyl is made with a fabric backing for improved durability in classrooms and other high use areas and is completely washable. Fabric backed vinyl laminated to a 1/4" natural cork surface and 1/4" hardboard. Backed by a 10-Year Limited Warranty. Silver frame. Ebony finish. 144"W x 48"H. Made in the USA.

Product Specifications

    • WIDTH INCHES144
    • HEIGHT INCHES48
    • COLOR FINISHBlack
    • BRANDGhent®
    • DESCRIPTIONAluminum Frame Vinyl Tackboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERAV412-183
    • PACKAGE QUANTITY1
    • STYLEBulletin Board
    • SUGGESTED USEIndoor
    • TYPENon-Illuminated Without Header
    • LIMITED WARRANTY10
    • BOARD TYPEVinyl Board
    • SURFACE MATERIALVinyl
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.