Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 42"W x 32"H 2-Door Enclosed Gray Easy Tack Board with Cherry Frame
See all 13 items in product family

United Visual Products 42"W x 32"H 2-Door Enclosed Gray Easy Tack Board with Cherry Frame

Item #: WBB220233

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $260.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 42" x 32" 2-Door Enclosed Gray Easy Tack Board with Cherry Frame

This Wood Enclosed Easy Tack Board features an attractive stained solid oak frame. Self-adhesive fabric interior. Doors feature sturdy hinges and a solid disc tumbler lock (two keys included). Clear acrylic shatter-resistant window. For indoor use only. Case dimensions: 3/4" wide master frame, 1-1/2" wide door frame, 2" exterior depth. Includes 2 doors. Gray interior, Cherry frame finish. 42"W x 32"H overall.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES2
    • HEIGHT INCHES32
    • COLOR FINISHGray
    • BRANDUnited Visual Products
    • DESCRIPTION2-Door Enclosed Easy Tack Board
    • DOOR QUANTITY2
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERUV102EZ-5-GREY-CHERRY
    • STYLEFabric Board - Easy Tack
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS36
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board
    • SURFACE MATERIALFabric
    • INTERIOR DEPTH INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.117.44:27