Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 42"W x 32"H 2-Door Indoor Enclosed Black Easy Tack Board with Satin Frame
See all 13 items in product family

United Visual Products 42"W x 32"H 2-Door Indoor Enclosed Black Easy Tack Board with Satin Frame

Item #: WBB220596

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 302.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 42" x 32" 2-Door Indoor Enclosed Black Easy Tack Board with Satin Frame

This Indoor Enclosed Easy Tack Board displays important messages with the durable and stylish satin anodized aluminum framed board. Self-adhesive fabric interior. Durable, shatter-resistant acrylic window. Lockable door mounted on full length piano hinges (two keys included). For indoor use only. Case dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 2 doors. Black interior, Satin frame finish. 42"W x 32"H overall.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES2
    • HEIGHT INCHES32
    • COLOR FINISHBlack
    • BRANDUnited Visual Products
    • DESCRIPTION2-Door Enclosed Easy Tack Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV302EZ-5-BLACK-SATIN
    • STYLEFabric Board - Easy Tack
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS31
    • INTERIOR DEPTH INCHES5/8
    • SURFACE MATERIALFabric
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!