Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 48"W x 36"H 2-Door Enclosed Gray Easy Tack Board with Header and Cherry Frame
See all 13 items in product family

United Visual Products 48"W x 36"H 2-Door Enclosed Gray Easy Tack Board with Header and Cherry Frame

Item #: WBB220559

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 461.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 48" x 36" 2-Door Enclosed Gray Easy Tack Board with Header and Cherry Frame

This Wood Enclosed Easy Tack Board features an attractive stained solid oak frame. Self-adhesive fabric interior. Doors feature sturdy hinges and a solid disc tumbler lock (two keys included). Clear acrylic shatter-resistant window. For indoor use only. Case dimensions: 3/4? wide master frame, 1-1/2? wide door frame, 2" exterior depth. Includes 2 doors. Gray interior, Cherry frame finish. 48"W x 36"H overall. Units with HeaderĂ¡come standard with a white 4-1/2?H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3?H black Helvetica lettering.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHGray
    • BRANDUnited Visual Products
    • DESCRIPTION2-Door Enclosed Easy Tack Board
    • DOOR QUANTITY2
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERUV103HDEZ-GREY-CHERRY
    • STYLEFabric Board - Easy Tack
    • SUGGESTED USEIndoor
    • TYPEWith Header
    • WEIGHT LBS28
    • INTERIOR DEPTH INCHES5/8
    • SURFACE MATERIALFabric
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!