Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 48"W x 36"H Radius Slim Line Enclosed White Easy Tack Board
See all 10 items in product family

United Visual Products 48"W x 36"H Radius Slim Line Enclosed White Easy Tack Board

Item #: WBB220427

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $235.93 Save up to 3%
Price: $ 227.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 48" x 36" Radius Slim Line Enclosed White Easy Tack Board

This Radius Slim Line Enclosed Easy Tack Board features a sleek, slim style, radius, Satin Anodized aluminum frame. Use in places that require less bulky boards. Self-adhesive fabric interior. Shatter-resistant acrylic door. For indoor use only. Case Dimensions: 1-3/16" wide face frame, 1-13/16" exterior depth. Includes 1 door. White interior, Satin frame finish. 48"W x 36"H overall.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1-13/16
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • BRANDUnited Visual Products
    • DESCRIPTIONSlim Line Enclosed Easy Tack Board
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUVRDS48EZ-WHITE-SATIN
    • STYLEFabric Board - Easy Tack
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS25
    • DOOR TYPEHinged
    • SURFACE MATERIALFabric
    • BOARD TYPEEnclosed Board
    • INTERIOR DEPTH INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!