Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual 72"W x 36"H 3-Door Radius Framed Enclosed Black Easy Tack Board with Satin Frame
See all 2 items in product family

United Visual 72"W x 36"H 3-Door Radius Framed Enclosed Black Easy Tack Board with Satin Frame

Item #: WBB220474

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 479.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual 72" x 36" 3-Door Radius Framed Enclosed Black Easy Tack Board with Satin Frame

This Radius Framed Enclosed Easy Tack Board features an innovative, self-adhesive fabric. Satin Anodized aluminum frame for standard radius frame with mitered corners. Durable, shatter-resistant acrylic window. Lockable door mounted on full-length piano hinges (two keys included). For indoor use only. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 3 doors. Black interior, Satin frame finish. 72"W x 36"H overall.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • BRANDUnited Visual Products
    • DESCRIPTION3-Door Enclosed Black Easy Tack Board
    • DOOR QUANTITY3
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV7005EZ-BLACK
    • STYLEFabric Board - Easy Tack
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS80
    • DOOR TYPEHinged
    • SURFACE MATERIALFabric
    • BOARD TYPEEnclosed Board
    • INTERIOR DEPTH INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed