Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 72"W x 36"H Sliding Glass White Easy Tack Board with Satin Frame
See all 13 items in product family

United Visual Products 72"W x 36"H Sliding Glass White Easy Tack Board with Satin Frame

Item #: WBB221138

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $698.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 72" x 36" Sliding Glass White Easy Tack Board with Satin Frame

This Sliding Glass Easy Tack Board features a "no pin" self-adhesive fabric interior. Satin Anodized aluminum frame. Sliding doors do not swing open, and provide a large space without an obstructed view. Doors secured by a ratchet lock (two keys included/assembly required). For indoor use only. Case Dimensions: 1-7/16" wide door frame, 3-1/8" exterior depth, 1-5/8" interior depth. Includes 2 doors. White interior, Satin frame finish. 72"W x 36"H overall.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES3-1/8
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • BRANDUnited Visual Products
    • DESCRIPTIONSliding Glass Easy Tack Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV9003AEZ-WHITE
    • STYLEFabric Board - Easy Tack
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS85
    • INTERIOR DEPTH INCHES1-5/8
    • BOARD TYPEEnclosed Board
    • SURFACE MATERIALFabric
    • DOOR TYPESliding

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:44