Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual 96"W x 48"H 3-Door Radius Framed Enclosed Marble Easy Tack Board with Satin Frame
See all 2 items in product family

United Visual 96"W x 48"H 3-Door Radius Framed Enclosed Marble Easy Tack Board with Satin Frame

Item #: WBB220608

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $730.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual 96" x 48" 3-Door Radius Framed Enclosed Marble Easy Tack Board with Satin Frame

This Radius Framed Enclosed Easy Tack Board features an innovative, self-adhesive fabric. Satin Anodized aluminum frame for standard radius frame with mitered corners. Durable, shatter-resistant acrylic window. Lockable door mounted on full-length piano hinges (two keys included). For indoor use only. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 3 doors. Marble interior, Satin frame finish. 96"W x 48"H overall.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES2
    • HEIGHT INCHES48
    • COLOR FINISHMarble
    • BRANDUnited Visual Products
    • DESCRIPTION3-Door Enclosed Black Easy Tack Board
    • DOOR QUANTITY3
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV7006EZ-MARBLE
    • STYLEFabric Board - Easy Tack
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS105
    • BOARD TYPEEnclosed Board
    • INTERIOR DEPTH INCHES5/8
    • DOOR TYPEHinged
    • SURFACE MATERIALFabric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:23